missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cimarec™ i Bath Mounts
Shop All Thermo Scientific Products
Click to view available options
Material:
Acrylic
Stainless Steel
Dimensions (L x W x H):
520 x 315 x 160 mm
610 x 330 x 185 mm
Unit Size:
Each
Description
Use Thermo Scientific™ Cimarec™ i Bath Mounts with Telesystem series stirrers.
- Available in stainless steel and transparent acrylic
- Capacity: 3.9 gal. (15L)
Specifications
Specifications
| For Use With (Equipment) | Telesystem Series Stirrer |
| Type | Bath Mount |
| Dimensions (L x W x H) | 610 x 330 x 185 mm |
| Material | Acrylic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction