missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Bath Mounts

Product Code. 10341262 Shop All Thermo Scientific Products
Click to view available options
Material:
Acrylic
Stainless Steel
Dimensions (L x W x H):
520 x 315 x 160 mm
610 x 330 x 185 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10341262

Brand: Thermo Scientific™ 50087880

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use Thermo Scientific™ Cimarec™ i Bath Mounts with Telesystem series stirrers.

Use Thermo Scientific™ Cimarec™ i Bath Mounts with Telesystem series stirrers.

  • Available in stainless steel and transparent acrylic
  • Capacity: 3.9 gal. (15L)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Telesystem Series Stirrer
Type Bath Mount
Dimensions (L x W x H) 610 x 330 x 185 mm
Material Acrylic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.