missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Chromocult ™ NPS and e.motion, gridded MF
Shop All Sartorius Products
Click to view available options
:
0.8 μm, pore dia. Discs
Description
- Nutrient pads with gridded membranes
- Trouble-free storage up to 24 months
- Compliance with international standards and references
- Validation guide available
- Highly versatile - multiple applications
- Economical by time- and cost-savings
- Easy handling
- Membranes suitable for use with e.motion dispenser
Especificaciones
Especificaciones
| Color | White |
| Format | 0.45μm Pore Size Disc |
| Media Type | Chromocult |
| Sterility | Sterile |
| Target Organism Class | Coliforms |
| Grid Color | Black |
| Packaging Type | Individually wrapped MF for use with dispenser, 10 x 10/bag dishes with NP |
| Pore Size | 0.45μm |
| Quantity | 100/Pk. |
| Diameter (Metric) | 50 mm |
Seguridad y manipulación
Palabra de advertencia
- Danger
- Flammable solid Category 1
- H228-Flammable solid.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido