missing translation for 'onlineSavingsMsg'
Learn More

Chromalite™ A860/5952 Macroporous Polyacrylic Resin Crosslinked with Divinylbenzene Strong Anion Exchanger, Purolite™

Product Code. 17089583
Click to view available options
Quantity:
50 mL
250 mL
1 L
Unit Size:
1 L
250mL
50mL
This item is not returnable. View return policy

Product Code. 17089583

Brand: Chromalite LT73082192

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Chromalite™ A860/5952 is a porous polyacrylic resin crosslinked with DVB. Chromalite™ A860/5952 is an ideal choice, due to its hydrophilic and protein-compatible matrix for food and especially diary applications.

Ideal for isolation of proteins, especially for proteins from milk and dairy products.

  • Optimal for lactoferrin purification from whey
  • Hydrophilic, protein-compatible matrix
  • High rigidity
  • Suitable for use in industrial columns
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free

Specifications

Physical Form Spherical Beads
Particle Size 300 to 850 μm
Volume Total Capacity 0.8 eq/L
Quantity 250 mL
Product Line A860/5952 Macroporous Polyacrylic Resin
Functionality/Interaction Type Quaternary Ammonium
pH Range 1 to 14
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.