missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 511 Select

Description
- VACUU·SELECT Vacuum Controller with graphical user interface simplifies work in the laboratory
- Predefined applications save time and give reproducible results
- Create unique process sequences with an easy-to-use application editor
- Powerful vacuum pump with excellent chemical and condensate compatibility
- For solvent evaporation, the electronically controlled port detects the boiling pressure and switches to two point control to hold pressure steady
- Chemistry pumping units use chemical resistant solenoid valves to maintain process control
- Pressure is maintained at the level where the first boiling point is detected by the controller
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Use manual set-point-control for simple processes
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
Specifications
| Max. Vacuum | 7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 21 kg |
| Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
| Motor Speed | 1500 to 1800 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Dimensions (L x W x H) | 435 x 243 x 457 mm |
| Material | PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM |
| Model | PC 511 Select |
| Noise Level | 45 dBA |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?