missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CHEMetrics CHEMets Cyanide (Free) Visual Water Testing Kit
Description
Provide results in two minutes or less
Kit comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low & High Range Comparators, Neutralizer Solution, Activator Solution, 25 mL sample cup, 1.0 mL syringe & instructions
Specifications
Specifications
| Analytes | Free Cyanide |
| Includes | Plastic case, Refill, Low and High range comparators, Neutralizer solution, Activator solution, 25 mL sample cup, 1.0 mL syringe and instructions |
| No. of Tests | 30 |
| Range | 0 to 0.1 ppm and 0.1 to 1 ppm |
| Test Method | Isonicotinic-Barbituric Acid |
| Type | CHEMets Visual Water Testing Kit |
Safety and Handling
Product Identifier
- cyanide vacu-vials
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P271-Use only outdoors or in a well-ventilated area.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P405-Store locked up.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: barbituric acid, sodium hydroxide, isonicotinic acid, potassium phosphate, monobasic, sodium hypochl
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?