missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CHEMetrics CHEMets Silica Visual Water Test Kit
Click to view available options
No. of Tests:
30
Unit Size:
Pack of 30
Description
Includes
REMOVE
Provide results in two minutes or less
The Silica Test Kit (K-9010) comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low & High Range Comparators, Neutralizer Solution, Activator Solution, 25 mL sample cup, sample cup top and instructions
Specifications
Specifications
| Analytes | Silica |
| Includes | Plastic case, Refill, Low and High Range Comparators, 25 mL sample cup, sample cup top, Neutralizer solution, Activator solution, instructions |
| No. of Tests | 30 |
| Range | 0 to 1 ppm and 1 to 10 ppm |
| Test Method | Heteropoly Blue |
| Test Time | 2 min. |
| Type | CHEMets Visual Water Testing Kit |
Safety and Handling
Product Identifier
- Silica
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Skin corrosion/irritation Category 2
- Skin sensitiser Category 1
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H315-Causes skin irritation.
- H317-May cause an allergic skin reaction.
- H332-Harmful if inhaled.
- H335-May cause respiratory irritation.
- H373-May cause damage to organs.
- EUH208-Contains . May produce an allergic reaction.
- P234-Keep only in original container.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction