missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
Click to view available options
Description:
CentriPAK BPC
CentriPAK BPC Single
CentriPAK BPC Single with Quick Connect
CentriPAK BPC Steam-through Adapter
CentriPAK Labtainer™ BPC
Description
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:
- Reduce cross-contamination risk while separating cell cultures
- Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
- Eliminate post-use cleaning steps required with reusable containers
- Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications
Capacity | 10.2 L |
Capacity (Metric) | 10,200 mL |
Capacity (English) | 344.90 oz. |
Description | CentriPAK BPC |
For Use With (Application) | For mammalian, yeast and bacterial cell separations |
Includes | Set of 2 |
Material | CX3-9 Film |
Max. Sample Density | 1.2 g/mL |
Max. Temperature (Metric) | 40°C |
Max. Temperature (English) | 104°F |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'