missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Small Volume™ 384-well, Medium Binding, Flat-Bottom Microplate
Click to view available options
Color:
Black
Unit Size:
Pack of 80
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic, non-cytotoxic
- Compatible with automated systems
- Stackable
- Alphanumeric well coding
- Growth area per well: 2.7mm²
- Working volume per well:
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Packaging | 10/Pk., 80/Cs. |
| Binding Type | Medium Binding |
| Color | Black |
| Product Type | LoBase |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction