missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Culture-Treated, Flat-Bottom, Half-Area Microplate

Click to view available options
Color:
Black
Unit Size:
Pack of 32
Description
Alphanumeric coding
Specifications
Specifications
| Format | Half-Area |
| Lid | With Lid |
| Detection Method | Fluorescence |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 15 to 175 μL |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction