missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLSTAR 1536-well, Cell Culture-Treated, Flat-Bottom Microplate
GREENER_CHOICE

Product Code. 11897802
Click to view available options
Color:
White
Unit Size:
Pack of 60
This item is not returnable. View return policy

Product Code. 11897802

Brand: Greiner Bio-One 782073

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Color:White; Sterility:Sterile; Lid:Without Lid

Alphanumeric well coding
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic
Format Standard
Lid Without Lid
Culture Area 2.3 mm 2
Array 32 x 48
Autoclavable Not Autoclavable
Color White
Material Polystyrene
No. of Wells 1536
Volume (Metric) Working 3 to 10 μL
Sterility Sterile
Surface Treatment Cell Culture
Well Shape Rounded Square
Dnase Free Yes
For Use With (Application) Tissue Culture
Max. RCF 1500 x g (swinging-bucket rotor)
No. per Case 60
No. per Pack 15
RNase Free Yes
Temperature Range (Metric) -20°C to +60°C
Dimensions (L x W x H) 128 x 85 x 10 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.