missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene Roller Bottles with Filter Cap
Click to view available options
Capacity (Metric):
2520 mL
No. per Case:
24
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Optical clarity
- Cell adhesion through
Specifications
Capacity (Metric) | 2520 mL |
Color | Clear |
Dimensions (L x W x H) | 271 x 122mm |
Material | Polystyrene |
No. per Case | 24 |
No. per Pack | 2 |
Sterility | Sterile |
Temperature Range (Metric) | -20°C to +60 °C |
Cell Growth Area | 850cm2 |
Closure Color | Blue |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'