missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Catalyst Platinum-Cured Silicone Formulation Pump Tubing

Product Code. 15561315 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
8 mm
9.5 mm
Thickness (Metric):
1.6 mm
2.4 mm
Unit Size:
Each

Product Code. 15561315

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

Available in standard 15m Lengths.

    • Includes platinum-cured silicone, two TPEs and long-life PVC tubing material
    • Available in both thin and thick wall configurations

Specifications

Description Catalyst pump tubing
Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8 mm
Material Solva PVC
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
Product Type Pump Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.