missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemetrics™ Carbon Dioxide (dissolved) Titrets™ Titration Cells
Click to view available options
No. of Tests:
30
Unit Size:
Pack of 30
Description
- Dependable, sealed single-use titrants
- Fast, easy procedure -- no need to count drops
- No burettes or other equipment necessary
- Perform a titration
Specifications
Specifications
| No. of Tests | 30 |
| Range | 250 to 2500ppm |
| Test Method | Caustic Titrant with pH Indicator |
Safety and Handling
Product Identifier
- CO2 titrets, 250-2500 mg/l
- Danger
- Skin corrosion/irritation Category 1 B
- Specific target organ toxicity Category 2
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 1
- Acute toxicity Category 4
- Specific target organ toxicity Category 3
- Germ cell mutagenicity Category 2
- Carcinogenicity Category 1B
- H314-Causes severe skin burns and eye damage.
- H225-Highly flammable liquid and vapour.
- H318-Causes serious eye damage.
- H302-Harmful if swallowed.
- H335-May cause respiratory irritation.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H341-Suspected of causing genetic defects.
- H350-May cause cancer.
- H371-May cause damage to organs.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P201-Obtain special instructions before use.
- P271-Use only outdoors or in a well-ventilated area.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P233-Keep container tightly closed.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P370+P378-In case of fire: Use alcohol resistant foam or fine spray/water fog to extinguish.
- P310-Immediately call a POISON CENTER/doctor/.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- P363-Wash contaminated clothing before reuse.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P405-Store locked up.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to in accordance with local/regional/national/international regulations.
- P403+P235-Store in a well-ventilated place. Keep cool.
- MIXTURE LIST-Contains : sodium hydroxide, sodium thiosulphate pentahydrate, phenolphthalein, methanol, ethanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction