missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Calypso Ultrapure Water Still

Product Code. 13176020
Change view
Click to view available options
Output Flow Rate:
2 L/hr.
4 L/hr.
Voltage:
220 V
240 V
Wattage:
1.8 kW
3.0 kW
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Output Flow Rate Voltage Wattage Unit Size
13176020 4 L/hr. 220 V 3.0 kW Each
13166020 4 L/hr. 240 V 3.0 kW Each
13126020 2 L/hr. 240 V 1.8 kW Each
13136020 2 L/hr. 220 V 1.8 kW Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13176020 Supplier Fistreem International™ Supplier No. WCA004.MH1.4
  • ONLINE EXCLUSIVE PRICE
    3345.00€
    3242.99€ / Pack of 1
    Save 102.01€
    3% Off
 Restricted Item
Estimated Shipment: 23-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides many of the proven features of the high-performance Cyclon Still at an economical price. Fistreem International™ Calypso Ultrapure Water Still is available with 2L/hr or 4L/hr outputs and can be bench or wall mounted.

Calypso water stills combine many of the proven features of the higher specification Cyclon still range with a budget design concept. Available with outputs of 2L/hr and 4L/hr, both units produce the highest quality pyrogen free water achieved by a unique cyclonic effect vapour steam trap. A transparent acrylic cover protects the glassware and allows inspection. Heating is provided by silica sheathed elements. The stills are supplied ready for connection to a mains tap supply but, where preferred, can be connected to a pre-treated water feed (optional feed solenoid valve required). In the pre-treated mode, purified water is fed directly to the boiler and tap water is used for cooling purposes only. The still is supplied with a polyethylene reservoir level sensor, providing automatic shut-off for both power and input water whenever the reservoir level is full. The still restarts automatically whenever the reservoir level drops. Overnight running can be carried out safely and reliably, providing a reserve of freshly produced water at the beginning of the day. For easy cleaning, the still is fitted with a boiler drain valve. Cleaning solution is introduced into the boiler via the constant level device. No dismantling is necessary. A high temperature cut-off protects the heaters in the event of water failure. An automatic flow controller governs the rate of water consumption and allows the unit to be used on a wide tap water pressure range. The stills may be bench or wall mounted and are supplied with all necessary connection hoses and wall brackets. Calypso stills are offered with an optional matching reservoir tank. Automatic controls allow up to 30L distilled water to be maintained. The reservoir has a fast flow tap, air filter and sight tube and may be bench or wall mounted.

Specifications

Output Flow Rate 4 L/hr.
Dimensions (L x W x H) 790 x 260 x 325 mm
Voltage 220 V
Wattage 3.0 kW
Inlet Pressure 70 to 560 kPa 10 to 80 lbf.in-²
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.