missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Steris™ Browne™ Plain Masking Tape
Click to view available options
Dimensions (L x W):
50 m x 19 mm
50 m x 25 mm
Sterilization Indicator:
No
Yes
Unit Size:
50m
Each
Description
- Plain paper
- Cream
Specifications
Specifications
| Color | Cream |
| Dimensions (L x W) | 50 m x 25 mm |
| For Use With (Application) | For process indicator autoclave |
| Product Type | Plain Masking Tape |
| Features | Non-steam sensitive, designed as a packaging tape but with special adhesive qualities to withstand steam sterilization |
| Material | Paper |
| Quantity | 36 Carton |
| Sterilization Indicator | Yes |
| Sterilization Method | Steam |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction