missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates cellGrade™ plus, 96-well Flat Bottom Microplates, PS
Shop All Brand Products
Click to view available options
Packaging:
1/Pk., 50/Cs.
5/Pk.
Color:
Black, Clear Bottom
Clear
White, Clear Bottom, Clear Bottom
Unit Size:
Pack of 5
Pack of 50
Description
- Hydrophilic surface with freely-accessible amino, carboxyl and hydroxyl groups
- Protein-like composition allows for direct cellular attachment
- Sterilized by B-radiation to ISO 11137 and AAMI guidelines for a SAL of 10-6
- Meet the requirements of Ph. Eur. and the USP 29
- BIO-CERT™ CELL CULTURE QUALITY: free of pyrogens, endotoxins, human DNA, RNase, and DNase
- Endotoxins are <0.01 EU/mL
- Orange alphanumeric embossing for easy well identification
Order Info
Packs of 50 individually wrapped plates with lids
Specifications
Specifications
| Barcode | No Barcode |
| Binding Property | Hydrophilic |
| Certifications/Compliance | ISO 11137, DIN EN ISO 10993 |
| Format | Standard |
| Lid | With Lid |
| Array | 8 x 12 |
| Packaging | 1/Pk., 50/Cs. |
| Color | White, Clear Bottom, Clear Bottom |
| Product Type | 96-well microplate |
| Material | Polystyrene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction