missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyBondz™ Polyester Labels
Click to view available options
Color:
White
Unit Size:
1 roll
Description
- Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
- Glossy white finish with permanent acrylic is thermal transfer printable.
- UL approved. CSA accepted.
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815.
- Service temperature of -94°F to +230°F (-70°C to +110°C).
- A ribbon is required to print this material.
- Use Part Number M61-R6010 for the BMP™61 Label Printer or M71-R6000 for the BMP™71 Label Printer.
Specifications
Specifications
| Certifications/Compliance | Halogen Free (DIN VDE 0472 Part 815) |
| Description | Polyester Labels for M611, BMP61 and BMP71 |
| Adhesive Type | Permanent Acrylic, Permanent |
| Color | White |
| Finish | Gloss |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Application) | Barcode labelling, Circuit board labelling, Component and equipment labelling, General Identification, Inventory and inspection labelling, Laboratory labelling |
| For Use With (Equipment) | BMP61, BMP71 (with media adapter), M611 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction