missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ Borosilicate Glass Potter Tissue Grinders

Product Code. 11776893
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
55 mL
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11776893 5 mL Pack of 2
11786893 10 mL Pack of 2
11706913 55 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11776893 Supplier GPE Scientific™ Supplier No. 20610F

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Specifications

Clearance (Metric) 0.152 - 0.254mm
Autoclavable Autoclavable
Capacity (Metric) 5 mL
Material Borosilicate Glass
Product Type Tissue Grinder
Length (Metric) 95mm
Length (Metric) Pestle 65mm
Pestle Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.