missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Boots S3
Shop All Uvex Products
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
Description
The uvex 3S3 68742 safety shoe has been specially developed for the extreme demands faced in heavy applications with SR slip resistance.
- It combines necessary robustness with a sporty and dynamic design.
- Equipped with the latest uvex technologies, the uvex 3 reliably protects the wearer while providing high levels of comfort.
- EN ISO 20345: S3L
Specifications
Specifications
| Color | Black, Yellow |
| Material | Leather, Textile |
| Size | 48 |
| Toe Material | Polymer |
| Disposable | Reusable |
| Gender | Men's |
| Fit | Standard Width |
| Latex Free | Yes |
| Waterproof | Yes |
| Product Type | Boots |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction