missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Tri-clamp Gaskets
Click to view available options
Diameter (Metric) Outside:
25 mm
34 mm
50.5 mm
64 mm
91 mm
For Use With (Equipment):
Tubing with 10 mm I.D.
Tubing with 16 mm I.D.
Tubing with 20 mm I.D.
Tubing with 26 mm I.D.
Tubing with 32 mm I.D.
Tubing with 38 mm I.D.
Tubing with 50 mm I.D.
Tubing with 66 mm I.D.
Size (Metric):
DN 10
DN 15
DN 20
DN 25
DN 32
DN 40
DN 50
DN 65
Unit Size:
Each
Description
- Silicone ring with double-sided, elastic washer made of PTFE
- Suitable for Tri-clamp connections as per DIN 32 676
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| For Use With (Equipment) | Tubing with 38 mm I.D. |
| Size (Metric) | DN 40 |
| Diameter (English) Outside | 2 in. |
| Diameter (Metric) Outside | 50.5 mm |
| Material | PTFE, Silicone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction