missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Transparent PTFE Heat-Shrinkable Tubing
Click to view available options
Diameter (Metric) Inner:
19 mm (expanded)
9.5 mm (expanded)
Diameter (Metric) Outer:
2.5 mm (min. shrunk)
5.7 mm (min. shrunk)
Thickness (Metric):
0.30 mm
0.38 mm
Unit Size:
1m
Each
Description
The shrink rate of 4:1 means that the inner diameter of the tubing shrinks to approx. ¼ of the original inner diameter and that the length shrinks to approx. 15%. Good heat transmission due to low wall thickness.
- Transparent
- Incombustible (ASTM D876)
- Insulation resistance 1018 O/cm (ASTM D 876)
- Good electric strength
- Flame retardant
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 19 mm (expanded) |
| Material | PTFE |
| Diameter (Metric) Outer | 5.7 mm (min. shrunk) |
| Thickness (Metric) | 0.38 mm |
| For Use With (Application) | Protection of probes, cables and electric components against chemical disturbance |
| Min. Operating Temperature (Metric) | -50°C |
| Color | Transparent |
| Max. Operating Temperature (Metric) | 250°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction