missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Transparent PTFE Heat-Shrinkable Tubing

Product Code. 10765982
Click to view available options
Diameter (Metric) Inner:
19 mm (expanded)
9.5 mm (expanded)
Diameter (Metric) Outer:
2.5 mm (min. shrunk)
5.7 mm (min. shrunk)
Thickness (Metric):
0.30 mm
0.38 mm
Unit Size:
1m
Each
This item is not returnable. View return policy

Product Code. 10765982

Brand: Bohlender™ S182856

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features good elastic strength and flame retardant composition. PTFE Heat-Shrinkable Tubing is ideal for the protection of probes, cables and electric components against chemical disturbance.

The shrink rate of 4:1 means that the inner diameter of the tubing shrinks to approx. ¼ of the original inner diameter and that the length shrinks to approx. 15%. Good heat transmission due to low wall thickness.

  • Transparent
  • Incombustible (ASTM D876)
  • Insulation resistance 1018 O/cm (ASTM D 876)
  • Good electric strength
  • Flame retardant

Compliance

FDA

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 19 mm (expanded)
Material PTFE
Diameter (Metric) Outer 5.7 mm (min. shrunk)
Thickness (Metric) 0.38 mm
For Use With (Application) Protection of probes, cables and electric components against chemical disturbance
Min. Operating Temperature (Metric) -50°C
Color Transparent
Max. Operating Temperature (Metric) 250°C
Product Type Heat-shrinkable Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.