missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Rigid Threaded Couplings
Click to view available options
Thread Size:
GL 14
GL 18
GL 25
Overall Length (Metric):
49 mm
51 mm
Unit Size:
Each
Description
- Sturdy coupling with female GL threads made of PPS and internal connecting tube made of PTFE
- Special design allows two halves of the coupling to turn independently from each other and to adjust connected components
- Design provides high stability
- A sealing lip on the connecting tube with integrated FKM-o-ring provides good sealing on the GL thread
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
Specifications
| Description | Length From Sealing Lip to Sealing Lip: 28 mm |
| Material | PPS, PTFE |
| Overall Length (English) | 1.9 in. |
| Overall Length (Metric) | 49 mm |
| Thread Size | GL 14 |
| Color | Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction