missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing Rolls, 5 m Long, 1 mm Thick

Product Code. 17117674
Click to view available options
Diameter (Metric) Inner:
4.35 mm
6 mm
8 mm
10 mm
Diameter (Metric) Outer:
6.35 mm
8 mm
10 mm
12 mm
Maximum Pressure:
28 bar
35 bar
46 bar
64 bar
Flexibility:
100 mm bend radius
144 mm bend radius
40 mm bend radius
64 mm bend radius
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17117674

Brand: Bohlender™ S201042

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Individually packaged PTFE tubing rolls with a roll length of 5 meters.

  • Translucent to milky-white appearance
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding and dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.17 in.
Diameter (Metric) Inner 4.35 mm
Material PTFE
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.35 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
Flexibility 40 mm bend radius
Maximum Pressure 64 bar
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.