missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Transition Fittings
Click to view available options
Tubing Size:
0.8 x 1.6mm (I.D. x O.D.)
1.6 x 3.2mm (I.D. x O.D.)
Unit Size:
Each
Description
- PTFE transition fitting
- One side with metric thread and connecting nut with compression rings for connecting tubing or tubes with O.D. 4, 6, 8 or 10mm
- Other side with female thread UNF 1/4 in. 28 G for connecting flanged tubing with O.D. 1.6 or 3.2mm by means of tube end fittings
- Universal chemical resistance
Compliance
FDA
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Material | PTFE |
| Diameter (Metric) Outer | 26 mm |
| Overall Length (Metric) | 46 mm |
| For Use With | Tubing O.D. 8 + 10mm |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | 0.8 x 1.6mm (I.D. x O.D.) |
| Color | White |
| Maximum Pressure | 5 bar |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto