missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE and ETFE Laboratory Screw Joints

Product Code. p-7115291
Click to view available options
Tubing Size:
1mm (1/32 in.) O.D.
2.4mm O.D.
3mm O.D.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10619411

Brand: Bohlender™ D59304

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. BOLA PTFE and ETFE Laboratory Screw Joints are ideal for use in aggressive ambiance such as aggressive vapors or evaporation.

Red screw cap made of glass-fibre reinforced ETFE
    • Inner parts consisting of a v-ring (ETFE)
    • Tapered ring and a sealing ring (both PTFE)
    • O-ring (FKM) for tubing diameters under 3mm (not exposed to the medium)
    • Very good chemical resistance
    • Medium is only exposed to PTFE
  • Compliance

    FDA

    Specifications

    Certifications/Compliance FDA
    Autoclavable Autoclavable
    Material PTFE, ETFE
    For Use With Equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal
    For Use With (Application) Fixing probes, thermometers, dip tubes or cables in reaction vessels.
    Min. Operating Temperature (Metric) -50°C
    Tubing Size 1mm (1/32 in.) O.D.
    Thread Size GL 14
    Color Red/White
    Maximum Pressure 10 bar
    Max. Operating Temperature (Metric) 150°C
    Product Type Laboratory Screw Joint
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.