missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Beakers
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Each
Description
- Reinforced upper rim with spout
- Polytetrafluoroethylene (PTFE) composition
- Optional PTFE lid with centering shoulder is available
Compliance
All parts coming into contact with fluid are made from products that conform to FDA requirements. Certificate included with shipment.
Specifications
Specifications
| Color | White |
| Diameter (Metric) Inner | 97 mm |
| Diameter (Metric) Outer | 105 mm |
| Capacity (Metric) | 1000 mL |
| Material | PTFE |
| For Use With (Application) | Trace Analysis |
| Height (Metric) | 152 mm |
| Temperature (Metric) Max. Operating | +250°C |
| Type | Plastic Beaker |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction