missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Flexible Tubing, NW 19
Click to view available options
Tubing Size:
NW 19
Unit Size:
Each
Description
- Corrugated tubing with circular corrugations around the longitudinal axis
- Cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors
- Together with BOLA™ Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum
- Flexible to highly flexible
- Tight bending radius only causes little cross-section reduction
- Non-porous
- Translucent
Specifications
Specifications
| Diameter (Metric) Inner | 16 mm |
| Material | PFA |
| Diameter (Metric) Outer | 18 mm |
| Overall Length (English) | 0.82 ft. |
| Overall Length (Metric) | 0.25 m |
| For Use With | BOLA™ Laboratory Screw Joints |
| Tubing Size | NW 19 |
| Flexibility | 32 mm bend radius |
| Maximum Pressure | 2 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction