missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Beakerliner Stirring Bar
Click to view available options
Length (Metric):
20 mm
25 mm
Diameter (Metric):
25 mm Cage, 3 mm Bar
30 mm Cage, 5 mm Bar
Height (Metric):
10 mm
12.5 mm
For Use With (Equipment):
Low Form 25 mL Beakers
Low Form 50, 100 mL Beakers
Unit Size:
Each
Description
- PTFE-encapsulated magnetic core (Alnico 5)
- Axially mounted in a guide cage made of PTFE
- Universal chemical resistance
Specifications
Specifications
| Diameter (English) | 1 in. Cage, 0.1 in. Bar |
| For Use With (Equipment) | Low Form 25 mL Beakers |
| Height (English) | 0.4 in. |
| Height (Metric) | 10 mm |
| Length (English) | 0.8 in. |
| Coating | PTFE |
| Diameter (Metric) | 25 mm Cage, 3 mm Bar |
| Length (Metric) | 20 mm |
| Material | Alnico 5 Magnetic Core |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction