Learn More
Macherey-Nagel™ Nanaocolor™ BOD5-TT Accessory Kit
Required when using the Nanocolor BOD5 Tube Test for photometric determination. Macherey-Nagel™ Nanaocolor™ BOD5-TT Accessory Kit includes: electric air pump, lid, 2 aerating bricks, 1000mL storage vessel, 1m flexible tube, and 2 x 40mL reaction vessels.
Brand: Macherey-Nagel™ 916925
Description
The Nanaocolor™ BOD5-TT enables simple determination of the biochemical oxygen demand after 5 days (BOD5) of undiluted samples without using a control in accordance with DIN EN 1899-2H52.
- The incubation of the samples is directly carried out in test tubes
- Determination of DO based on the Winkler procedure, DIN EN 25813-G21
- Reaction basis according to DIN EN 1899-1-H51 and DIN EN 25813-G21
Specifications
| O2 | |
| Tube Test | |
| NANOCOLOR™ BOD5-TT (man. no. 985 825) | |
| 1 Pack | |
| Winkler |
| DIN EN 1899-2H52 | |
| Photometric determination of biochemical oxygen demand after 5 days | |
| electric air pump, lid with bore-hole, 2 aerating bricks, 1000mL storage vessel, 1m flexible tube, 2 x 40mL reaction vessels | |
| 0.5 - 300mg/L | |
| BOD5-TT Accessories Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.