missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP71 BMP61 M611 Clear Polyester Asset Tracking Labels
Click to view available options
Dimensions (LxW):
15.24 m x 25.4 mm
15.24 m x 48.26 mm
15.24 m x 9.53 mm
Unit Size:
1 roll
Description
- Material is UL & CSA approved with its respective ribbon
- See the Recommended Ribbon Series for the appropriate ribbon to use
- Can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Transparent |
| Finish | Gloss |
| Material | Polyester (B-430) |
| Print Technology | Thermal Transfer |
| For Use With (Equipment) | BMP61, BMP71 (with Media Adapter), M611 |
| Dimensions (LxW) | 15.24 m x 9.53 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction