missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™71 TLS 2200™ Series Nylon Cloth Labels - White

Product Code. p-7111381
Click to view available options
Dimensions (LxW):
0.5 x 0.5 in.
1.5 x 0.75 in.
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 12879918

Brand: Brady™ 018505

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • UL approved
  • CSA accepted
  • Service temperature of -40 to 193° F (-40 to 90° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Description Label
Adhesive Type Permanent Acrylic
Color White
Format Roll
Material Polyamide-coated Nylon Cloth
Print Technology Thermal Transfer
Product Type Label
For Use With (Equipment) BMP™61 Labeling System; BMP™71 Label Printer;TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
Labels per Row 1
Languages No Text
Quantity 250/Roll
Shape Rectangle
Size (English) 1.5 x 0.75 in. (W x H)
Wire Gauge 4 to 10 AWG
Dimensions (LxW) 1.5 x 0.75 in.
Length (English) Printable Area 0.75 in.
Width (English) 0.75 in.
Width (Metric) 74.93 mm
Width (English) Printable Area 0.75 in.
Height (English) 1.5 in.
Height (English) Printable Area 1.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.