missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Blue Nitrile Chemical Resitant Gloves, Model CS711

Product Code. 17877361
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
This item is not returnable. View return policy

Product Code. 17877361

Brand: SHOWA™ CS71109L

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Foamed nitrile palm coating with enhanaced grip and seamless liner and offering forearm protection.

  • A seamless liner and natural latex-free material ensures comfort and reduces irritation.
  • Even in oily or wet working environments, the foamed nitrile palm coating provides the user with tactile precision and protection.

Specifications

Chlorinated Yes
Color Blue
Finger Thickness (English) 57.8 mil
Finger Thickness (Metric) 1.47 mm
Latex Free Yes
Material Nitrile, Polyester
Palm Thickness (English) 57.8 mil
Palm Thickness (Metric) 1.47 mm
Size 9
Thickness (English) 57.8 mil
Thickness (Metric) 1.47 mm
EN388 Standard EN388:4122A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Lining Lined
Length (English) 13.77 in.
Length (Metric) 350 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.