missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ Bio-Temp™ Total Immersion Thermometer with PTFE

Product Code. 11882522
Click to view available options
Temperature Range (Metric):
-1°C to +51°C
-10°C to +101°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11882522

Brand: Alla France™ 5162T051Tqp

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Bottle Fill Blue Liquid
Immersion Type Total Immersion
Length (Metric) 460 mm
Product Type Bio-Temp Thermometer
Max. Temperature (Metric) 51°C
Min. Temperature (Metric) -1°C
Temperature Range (Metric) -1°C to +51°C
Accuracy ±0.6°C
Subdivision 0.2°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.