missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zeiss™ Binocular Ergophototube
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
Binocular phototubes are available with a variety of options to suit your needs
Specifications
Specifications
| Type | Binocular Ergophototube S, 5 to 45° |
| Angle | 5 to 45° |
| Description | For 51 to 75mm eye distance |
| Focus Distance | 51 to 75 mm |
| Includes | with 100/100 switchover of the right channel to interface 60N |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction