missing translation for 'onlineSavingsMsg'
Learn More

Micronova BinLiners™

Product Code. 30533189 Shop All Micronova Products
Click to view available options
Dimensions (L x W x H):
6 x 46 x 36 in.
40 x 20 x 14 in.
48 x 40 x 48 in.
Unit Size:
Pack of 24
Pack of 35
Pack of 50
This item is not returnable. View return policy

Product Code. 30533189

Brand: Micronova BL43440B

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for cleanroom material disposal and transfer with low density polyethylene liners

  • Micronova BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and controlled environments
  • Low density polyethylene liners in a range of sizes
  • Thicknesses range from 1 mL to 6 mL, and sizes from 1 gal capacity to 60 gal
  • The 40 x 48 in. and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 x 40 in. liners work with the BLSSH-1515 BinLiner Stand
  • Liners are produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray

Specifications

Content And Storage 15°C to 25°C
Autoclavable Not Autoclavable
Capacity (English) 33 gal.
Capacity (Metric) 124 L
Certifications/Compliance ISO 9001 Certified Facility
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Material Disposal
For Use With (Equipment) Binstands
Material Polyethylene
Sterility Non-sterile
Thickness (Metric) 0.10 mm
Size 86.36 x 101.6 cm
Thickness (English) 4 mL
Dimensions (L x W x H) 40 x 20 x 14 in.
Length (English) 20 in.
Length (Metric) 20 in.
Width (English) 14 in.
Width (Metric) 14 in.
Height (English) 40 in.
Height (Metric) 40 in.
Product Type Flat Pouch
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.