missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hose Angle Bracket
Shop All Bürkle Products
Click to view available options
Diameter (Metric):
10 mm
11 mm
Width (Metric):
20 mm
25 mm
Thread Size:
M36x3
M42x3
Unit Size:
Each
Description
- Angled at 90°
- Manufactured from polypropylene
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Diameter (Metric) | 10 mm |
| Material | Polypropylene |
| For Use With | Ball Valve, M36 x 3 mm Hose |
| Packaging Quantity | 20/Scale |
| Thread Size | M36x3 |
| Width (Metric) | 20 mm |
| Includes | Cap nut, inner thread, reducing nozzle |
| Color | White |
| Product Type | Angle Bracket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction