missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benzyl mercaptan, polymer supported, 1% cross-linked, 100-200 mesh, 2.0-4.0 mmol/g on poly(styrene-divinylbenzene)
Click to view available options
Quantity:
2 g
10 g
50 g
Unit Size:
10g
2g
50g
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Pink to White |
| Mesh Size | 100 to 200 Mesh |
| Quantity | 10 g |
| Physical Form | Beads |
| Chemical Name or Material | Benzyl mercaptan, Polymer supported, 1% cross-linked, 2.0 to 4.0 mmol/g on poly(styrene-divinylbenzene) |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction