missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Short Stem Funnel, External Ridges

Product Code. p-130335 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
720 mL
Height (Metric):
18.73 cm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 30193419

Brand: Bel-Art™ F146980000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sturdy, polypropylene funnels with ridges help prevent vapor lock.

  • Highly recommended for continuous laboratory work
  • Durable
  • Versatile
  • Steam autoclavable at 121°C (250°F)

Specifications

Diameter (Metric)Top 17 cm
Capacity (Metric) 720 mL
Diameter (Metric) Stem 2.54 cm
Material Polypropylene
Height (Metric) 18.73 cm
Autoclavable Autoclavable
Length (Metric) Stem 7.5 cm
Product Type Filling Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.