missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Short Stem Funnel, External Ridges
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
720 mL
Height (Metric):
18.73 cm
Unit Size:
Pack of 3
Description
- Highly recommended for continuous laboratory work
- Durable
- Versatile
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Diameter (Metric)Top | 17 cm |
| Capacity (Metric) | 720 mL |
| Diameter (Metric) Stem | 2.54 cm |
| Material | Polypropylene |
| Height (Metric) | 18.73 cm |
| Autoclavable | Autoclavable |
| Length (Metric) Stem | 7.5 cm |
| Product Type | Filling Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction