missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ behrotest™ Heating Block Thermostat
Click to view available options
Range:
20° to 300°C
Unit Size:
Each
Description
- behrotest™ precision heating block for 5 reaction vessels
- up to 299 degree
Specifications
Specifications
| For Use With (Application) | Maintaining ambient temperature |
| For Use With (Equipment) | Thermostat |
| Includes | Five vessel holders |
| Range | 20° to 300°C |
| Type | Heating block |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction