missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Beakers Low Shape

Product Code. p-7222500
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
150 mL
3 L
10 L
Unit Size:
Each
Pack of 10
Pack of 4
This item is not returnable. View return policy

Product Code. 10070391

Brand: Lenz Laborglasintrumente 07001028

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN 12331/ISO 3819
  • With/without graduation
  • With spout
  • Material: DURAN™

Specifications

Diameter (Metric) Outer 42 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Height (Metric) 60 mm
Includes Graduation and Spout
No. per Pack 10/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.