missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Beakers Low Shape
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
150 mL
3 L
10 L
Unit Size:
Each
Pack of 10
Pack of 4
Description
- Acc. to DIN 12331/ISO 3819
- With/without graduation
- With spout
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) Outer | 23 mm |
| Capacity (Metric) | 5 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 30 mm |
| Includes | Spout |
| No. per Pack | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Übermitteln Sie eine inhaltliche Korrektur