missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Beakers with Handle and Transparent Graduations

Product Code. 10250702 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10250702

Brand: Buerkle™ 71020500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use Buerkle™ Beakers with Handle and Transparent Graduations offer excellent chemical resistance that makes them usable for a wide range of measuring needs in the laboratory. The rectangular handle offers reliable support and dispensing control.

  • PP (polypropylene)
  • Translucent
  • Autoclavable
  • Graduated for measuring
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Base 75 mm
Diameter (Metric)Top 91 mm
Capacity (Metric) 500 mL
Material Polypropylene
For Use With (Application) Suitable for Foodstuff
Height (Metric) 133 mm
Includes Handle
Quantity 1
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Transparent Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.