missing translation for 'onlineSavingsMsg'
Learn More

BD Luer-Lok™ Disposable Syringes without Needles

Product Code. 11716198
Click to view available options
Volume (Metric):
5 mL
20 mL
30 mL
Graduations:
0.2 mL
1 mL
Connection Type:
Luer Lock
Slip Tip
Unit Size:
1 Each
Pack of 100
Pack of 40
This item is not returnable. View return policy

Product Code. 11716198

Brand: BD 0794016

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

PrecisionGlide™ and Yale™ disposable and reusable needles are available

  • Supplied with tip shield
  • All syringes are for general purposes

  • 14-827-52 control syringe
  • Slip tip, Luer-Lok™ tip/cap available separately

Syringes with two capacities listed are dual scale.

Specifications

Graduations 1 mL
Needle Point Number No Needle Included
Volume (Metric) 20 mL
Connection Type Luer Lock
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.