missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: EC Medium
Description
- Formulation: Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L
Certifications
AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW
Specifications
Specifications
| Certifications/Compliance | AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW |
| Content And Storage | <30°C |
| Form | Dehydrated |
| Media Type | EC Medium |
| Product Type | Bacterial Growth Medium |
| Formulation | Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L |
| For Use With (Application) | Differentiation of coliforms |
| Packaging Type | Bottle |
| Quantity | 500 g |
Safety and Handling
Signal Word
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P405-Store locked up.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: bile salts No. 3
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?