missing translation for 'onlineSavingsMsg'
Learn More

Equip Labo™ Bare Benches

Product Code. 12678832
Change view
Click to view available options
Depth (Metric):
600 mm
750 mm
Width (Metric):
600 mm
900 mm
120 cm
150 cm
180 cm
Top Style:
Stretched Sandstone
White Extruded Stoneware
White Melamine
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Width (Metric) Top Style Unit Size
12678832 750 mm 180 cm White Melamine Each
12658832 600 mm 600 mm White Melamine Each
12567716 600 mm 120 cm White Melamine Each
12516496 600 mm 150 cm White Extruded Stoneware Each
12536486 600 mm 180 cm White Melamine Each
12579026 750 mm 900 mm White Melamine Each
12527806 750 mm 900 mm White Extruded Stoneware Each
12625592 750 mm 120 cm White Melamine Each
12536696 750 mm 120 cm Stretched Sandstone Each
12615592 750 mm 150 cm White Melamine Each
12546486 750 mm 600 mm White Melamine Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12678832 Supplier Equip Labo™ Supplier No. 8097
  • ONLINE EXCLUSIVE PRICE
    867.00€
    721.38€ / Pack of 1
    Save 145.62€
    16% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Bench
Depth (Metric) Shelf 150 mm
Depth (Metric) 750 mm
Dimensions (D x W x H) 750 x 1800 x 900 mm
Height (Metric) 900 mm
Load Bearing Capacity (Metric) 130 kg
Top Style White Melamine
Warranty 12 Months
Width (Metric) 180 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.