missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Equip Labo™ Bare Benches
Specifications
Specifications
| Product Type | Bench |
| Depth (Metric) Shelf | 150 mm |
| Depth (Metric) | 600 mm |
| Dimensions (D x W x H) | 600 x 1200 x 900 mm |
| Height (Metric) | 900 mm |
| Load Bearing Capacity (Metric) | 130 kg |
| Top Style | White Melamine |
| Warranty | 12 Months |
| Width (Metric) | 120 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?