missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Equip Labo™ Bare Benches
Click to view available options
Depth (Metric):
600 mm
750 mm
Width (Metric):
600 mm
900 mm
120 cm
150 cm
180 cm
Top Style:
Stretched Sandstone
White Extruded Stoneware
White Melamine
Unit Size:
Each
Specifications
Specifications
| Product Type | Bench |
| Depth (Metric) Shelf | 150 mm |
| Depth (Metric) | 750 mm |
| Dimensions (D x W x H) | 750 x 600 x 900 mm |
| Height (Metric) | 900 mm |
| Load Bearing Capacity (Metric) | 130 kg |
| Top Style | White Melamine |
| Warranty | 12 Months |
| Width (Metric) | 600 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction